Skip Content
BOX EXTENSION IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX EXTENSION IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5751IV
  • Mfr. Model # HBL5751IV
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Ivory
  • Features 500/750 Series IV
  • For Use With Hubbell(R) 500 and 750 Raceway
  • Height (In.) 4.54
  • Item Extension Box
  • Material of Construction Steel
  • Length (In.) 2.82
  • Width (In.) 1-3/8
  • Standards UL, CSA
  • Raceway Type Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list