Skip Content
BOX END WRENCH SET,1/4-7/8 IN.,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX END WRENCH SET,1/4-7/8 IN.,7 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YR19
  • Mfr. Model # 4YR19
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Includes Vinyl Pouch
  • Finish Satin
  • SAE or Metric SAE
  • Item Box End Wrench Set
  • Number of Pieces 7
  • Number of Points 12
  • Offset 15 Degrees
  • Wrenches Included 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 13/16, 3/4 x 7/8"
  • Range of Lengths 6-7/8 to 13-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List