Skip Content
BOX END 10DEG OFFSET Y 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX END 10DEG OFFSET Y 18MM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQYXBM18A
  • Mfr. Model # TCQYXBM18A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Drive Size Y (9/16")
  • Head Type 12 Pt. Box End 10 Degrees Offset
  • Max. Torque 160 ft.-lb.
  • Size 18mm
  • Overall Length 3-29/32"
  • Head Material Steel
  • Number of Points 12
  • Offset 10 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list