Skip Content
BOX END 10DEG OFFSET J 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX END 10DEG OFFSET J 16MM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJXBM16A
  • Mfr. Model # TCQJXBM16A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 60 ft.-lb.
  • Item Interchangeable Torque Wrench Head
  • Size 16mm
  • Head Type 12 Pt. Box End 10 Degrees Offset
  • Drive Size J (27/64")
  • Overall Length 3-27/32"
  • Head Material Steel
  • Offset 10 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list