BOX ELECTRICAL LOCK OUT NO LOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX ELECTRICAL LOCK OUT NO LOCKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99310
  • Mfr. Model # 99310
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Case Style Tool Box
  • Includes (1) Mini Cable Lockout (50940), (2) 120V Snap-On Breaker Lockouts (65387), (2)120/277V Clamp-On Breaker Lockouts (65396), (2) 480/600V Clamp-On Breaker Lockouts (65397), (2) Universal Multi-Pole Breaker Lockouts (66321), (1) Oversized Breaker Lockout (65329), (2) Cleats for 120/277V Clamp-On Lockout (65404), (2) Cleats for 480/600V Clamp-On Lockout (65406), (1) 3-In-1 Plug Lockout (PLO23), (1) Wal
  • Item Portable Lockout Kit
  • Colour Gray
  • Number of Components 19
  • Number of Padlocks Included 0
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Standards OSHA 1910.147
  • Portable Yes
  • Case Material Polyethylene
  • Case Height 14"
  • Language English
  • Case Width 7-1/2"
  • Case Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list