BOX DEVICE C/W CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX DEVICE C/W CLAMP

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFBC2104LLE
  • Mfr. Model # BC2104LLE
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1345
  • Shipping Weight 0.43 lbs

Product Details

Armoured & non-metallic sheathed cable clamps. Gangable - 3 inches x 2 inches.

Technical Specs

  • Item Non Gangable Device Boxes
  • Bracket Type P.Tabs
  • Box Type Device Box
  • Material Galvanized Steel
  • Capacity 12.5 cu.in.
  • Clamp Type Sheathed Cable Clamps
  • Standards CSA Certification

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list