BOX DEVICE 3X2X1-1/2IN FLUSH EARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX DEVICE 3X2X1-1/2IN FLUSH EARS

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFBC1100L
  • Mfr. Model # BC1100L
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Deep device box (1-1/2 inches), gangable, 3 in. x 2 in., flush ears, 4 pryout ends, 8 cu. in. capacity. Armoured & non-metallic sheathed cable clamps.

Technical Specs

  • Item Gangable Device Boxes
  • Bracket Type Flush
  • Box Type Device Box
  • Capacity 8 cu.in.
  • Material Galvanized Steel
  • Clamp Type Sheathed Cable Clamps
  • Standards CSA Certification

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list