Skip Content
BOX + CONDUIT HANGER,4 IN SQUARE BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX + CONDUIT HANGER,4 IN SQUARE BO

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWW9
  • Mfr. Model # 2KWW9
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Standards UL, cUL
  • Finish Zinc Electroplate/Electrogalvanized
  • Item Box and Conduit Hanger
  • Material Spring Steel
  • Length 18.0"
  • For Use With 4" Square Boxes
  • Nominal Conduit/Pipe 1/2", 3/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list