!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX, COMPARTMENT

BOX, COMPARTMENT

FLAMBEAU

BOX, COMPARTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX, COMPARTMENT

BOX, COMPARTMENT

FLAMBEAU

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5MU43
  • Mfr. Model # 5MU43
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1003
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Compartment Box
  • Colour Clear
  • Electrostatic Discharge No
  • Maximum Number of Compartments 1
  • Overall Height 3 1/2 in
  • Overall Width 15 in
  • Compartment Depth 13 1/8 in
  • Includes Handle Yes
  • Resistant To Common Chemical, Dent, Oil, Scratch
  • Closure Type Latch
  • Compartment WxD 13 1/8 in x 3 in
  • Material Plastic
  • Number of Adjustable Dividers 0
  • Overall Length 14 in
  • Number of Fixed Dividers 0
  • Compartment Width 13 1/8 in
  • Overall Diameter Not Applicable
  • Shape Rectangle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list