Skip Content
BOX CARTON 12X12X12IN 25/PK 32ECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX CARTON 12X12X12IN 25/PK 32ECT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGGT12X12X12
  • Mfr. Model # GT12X12X12
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 22.0 lbs

Product Details

Cartons come in various sizes specifically suited to fit a variety of items.

Technical Specs

  • Item Box Carton
  • Colour Kraft
  • Wall Type 32 C
  • Inside Length 12"
  • Maximum Weight 65 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list