Skip Content
BOX, CALL, UHF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX, CALL, UHF

OUTPOST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RB65
  • Mfr. Model # 4RB65
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Band Type UHF
  • Height (In.) 10
  • Includes External Antenna, Interference Eliminator
  • Item Call Box
  • Length (In.) 3
  • Width (In.) 5.5
  • Battery 6 D Alkaline, Provides Up To 7,000 Transmissions
  • Interference Eliminator 133
  • Operating Range 2
  • Channels 1
  • External Channel Select 1
  • Output Watts 1
  • Inside Range (Floors) 10
  • Programmable Channels 77
  • Inside Range (Sq.-Ft.) 180,000
  • Programmable Privacy Codes 133

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list