Skip Content
BOX BIN 6X12X4-1/2 175 TEST B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX BIN 6X12X4-1/2 175 TEST B

CORRUGATED CONTAINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCC6H
  • Mfr. Model # 6H
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Corrugated shelf box bin, 6 x 12 x 4-1/2 inch. Sturdy, self-locking, no staples or gummed tape needed.

Technical Specs

  • Max. No. of Bins/48-In. Wide Shelf 10
  • Max. No. of Bins/36-In. Wide Shelf 8
  • Depth 6"
  • Item Corrugated Bin Box
  • Height 12"
  • Width 4-1/2"
  • Front Hopper Style

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List