Skip Content
BOX BIN 12X18X4-1/2 200 TEST B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX BIN 12X18X4-1/2 200 TEST B

CORRUGATED CONTAINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCC18-12H
  • Mfr. Model # 18-12H
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

Corrugated shelf box bin, 12 x 18 x 4-1/2 inch. Sturdy, self-locking, no staples or gummed tape needed.

Technical Specs

  • Max. No. of Bins/36-In. Wide Shelf 8
  • Max. No. of Bins/48-In. Wide Shelf 10
  • Item Corrugated Bin Box
  • Test Rating 200 lbs.
  • Corrugated Bin Item Corrugated Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list