Skip Content
BOX BATTERY 8D HIGH PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX BATTERY 8D HIGH PK 1

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9426
  • Mfr. Model # 84-9426
  • UNSPSC # 26111720
  • CATALOGUE PAGE # 3018
  • Shipping Weight 9.4 lbs

Technical Specs

  • Colour Black
  • Height 14"
  • Length 26-3/4"
  • Width 16-1/2"
  • Features Large Entry Ports for Heavy Duty Cable, Rugged, Durable, Heavy Wall Construction,3-4 Way Cable Channels Molded Into Design, Accommodates Variety of Mounting Options.
  • Item Battery Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list