Skip Content
BOX BATTERY 4D 6V END-END PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX BATTERY 4D 6V END-END PK1

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9425
  • Mfr. Model # 84-9425
  • UNSPSC # 26111720
  • CATALOGUE PAGE # 3018
  • Shipping Weight 7.6 lbs

Technical Specs

  • Length 26-3/4"
  • Height 12-3/4"
  • Colour Black
  • Width 14"
  • Features Single Box Holds One 6 V Battery, Dual Box Holds Two 6 V Batteries, Rugged Heavy Wall Polyethylene Construction, Flame Retardant with 2 Mounting Brackets.
  • Item Battery Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list