Skip Content
BOX BANKERS W/DETACHED LID 20/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX BANKERS W/DETACHED LID 20/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG89978
  • Mfr. Model # 89978
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2118
  • Shipping Weight 17.6 lbs

Product Details

Storage box with attached lid. Letter/legal size. Pre-printed panels on 2 sides for content identification. Assemble by folding together. Double sided reinforcements. Convenient die-cut handle at both ends for quick, easy file relocation.

Technical Specs

  • Item Storage Box with detached Lid
  • Package Quantity 20
  • Depth 15.25
  • Colour Kraft / Brown
  • Height 10
  • Includes Detached lid
  • Material Corrugate 29B
  • Closure Detached lid
  • File Size Letter legal
  • Width 12
  • Stacking Capacity 350 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list