Skip Content
BOX AND FIXTURE HANGER,ADJ.,1.5-8.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX AND FIXTURE HANGER,ADJ.,1.5-8.7

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHH6
  • Mfr. Model # 4RHH6
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 1 1/2 à 8 3/4
  • For Use With Speaker Cases, Emergency Light Fixtures, and Other Such Items Installed in a Suspended Ceiling
  • Item Hanger
  • Description/Special Features 25lb Load Limit without Drop Wire, 70lb Load Limit with Drop Wire
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list