BOX ALUM INNERSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX ALUM INNERSIDE

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-314000
  • Mfr. Model # 1-314000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3255
  • Shipping Weight 1.0 lbs

Product Details

Lid reinforced with RSL(TM) Rigid Structural Lid Bolster. Adjustable lid strikers keep the lid locked down. High-strength body design. Leak-proof stainless steel paddle handles prevent moisture from entering. Self-rising lids with dual gas spring lid lift

Technical Specs

  • Features Lid Reinforced with Bolster for Superior Strength, Adjustable Lid Strikers Keep the Lid Locked Down Tight for Improved Security High-Strength Body Design Resists Cargo Damage and Protects the Locking Mechanism, Self Rising Lids with Gas Spring Lid Lifts for Easy Access
  • Colour Silver
  • Gauge Not Rated
  • Includes Keys
  • Body Material Diamond Tread Aluminium
  • Item Aluminium Inner side Truck Box
  • Overall Depth 12.25
  • Cover Material Diamond Tread Aluminium
  • Mounting Style J Hooks and Support Bracket
  • Lid Style Single
  • Overall Height 11
  • Overall Width 72
  • Latch Mechanism Paddle Handles
  • Locking System Keyed
  • Lid Hinge Yes
  • Weather Resistant Leak-Proof
  • Lid Type Sigle Hinged
  • Storage Capacity 3.80 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list