Skip Content
BOX ALUM INNERSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX ALUM INNERSIDE

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-312000
  • Mfr. Model # 1-312000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3255
  • Shipping Weight 1.0 lbs

Product Details

Lid reinforced with RSL(TM) Rigid Structural Lid Bolster. Adjustable lid strikers keep the lid locked down. High-strength body design. Leak-proof stainless steel paddle handles prevent moisture from entering. Self-rising lids with dual gas spring lid lift

Technical Specs

  • Features Lid Reinforced with Bolster for Superior Strength, Adjustable Lid Strikers Keep the Lid Locked Down Tight for Improved Security High-Strength Body Design Resists Cargo Damage and Protects the Locking Mechanism, Self Rising Lids with Gas Spring Lid Lifts for Easy Access
  • Includes Keys
  • Gauge Not Rated
  • Overall Depth 13"
  • Colour Silver
  • Item Aluminium Inner side Truck Box
  • Lid Style Single
  • Cover Material Diamond Tread Aluminium
  • Body Material Diamond Tread Aluminium
  • Mounting Style J Hooks and Support Bracket
  • Overall Height 11
  • Overall Width 48.62
  • Latch Mechanism Paddle Handles
  • Locking System Keyed
  • Lid Hinge Yes
  • Lid Type Sigle Hinged
  • Storage Capacity 2.70 cu. ft.
  • Weather Resistant Leak-Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list