Skip Content
BOX 6-1/2D INSULATED CONTAINER 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX 6-1/2D INSULATED CONTAINER 2PK

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F382
  • Mfr. Model # 12F382
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • For Use With Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
  • Colour White
  • Includes Foam Container and Shipping Carton
  • Inside Width 5"
  • Item Insulated Shipping Kit
  • Outside Width 7-1/4"
  • Inside Length 6"
  • Wall Thickness 1-1/4"
  • Outside Depth 8-3/4"
  • Inside Depth 6-1/2"
  • Outside Length 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list