Skip Content
BOX, 4 11/16 IN SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX, 4 11/16 IN SQUARE

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LN24
  • Mfr. Model # 3LN24
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Bracket Type -
  • Number of 1" Side Knockouts 8
  • Clamp Type -
  • Number of 1/2 In. Back Knockouts 3
  • Number of 3/4" Back Knockouts 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list