Skip Content
BOWLS, 12OZ 8/125 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOWLS, 12OZ 8/125 WHITE

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISXB12W
  • Mfr. Model # SXB12W
  • UNSPSC # 48101905
  • CATALOGUE PAGE # 1690
  • Shipping Weight 24.59 lbs

Product Details

Disposable tableware and utensils for use in staff rooms and cafeterias. Case quantity is 1,000.

Technical Specs

  • Item Dixie Ultra(R) 12 oz. Heavy Weight Paper Bowls
  • Pack Count 8 Packs
  • Capacity 12 oz.
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list