BOWL EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BOWL EYE WASH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD154-058
  • Mfr. Model # 154-058
  • UNSPSC # 23153137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Plastic eyewash bowl, 10 in dia, for use with eyewash models S19-210, S19-220, S19-220FW, S19-310 and S19-310PVC

Technical Specs

  • Item Eyewash Bowl
  • For Use With Grainger Item Number Nos. 2P267, 2P332, 4R961, 4R963, 4R973, 2VYX4, and 3DUT1
  • Type Plastic
  • For Use With Nos. 2P267, 2P332, 4R961, 4R963, 4R973, 2VYX4, and 3DUT1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list