Skip Content
BOWL,DISPOSABLE,12OZ.,WHITE,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOWL,DISPOSABLE,12OZ.,WHITE,PK 1000

WINCUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEG3
  • Mfr. Model # 6GEG3
  • UNSPSC # 52151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.99 lbs

Technical Specs

  • Colour White
  • Item Bowl
  • Size 12 oz.
  • Type Disposable
  • Material Polystyrene
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list