BOWL BRUSH, WHITE, PLASTIC, 15-1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOWL BRUSH, WHITE, PLASTIC, 15-1/2I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AKH7
  • Mfr. Model # 8AKH7
  • UNSPSC # 47131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Bowl Brush
  • Handle Material Plastic
  • Overall Length 15-1/2"
  • Handle Colour White
  • Bristle Color White
  • Cleaning Brush Style Long Handle
  • Handle Length 11-1/2"
  • Brush Length 3-1/2"
  • Bristle Material Plastic
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list