Skip Content
BOWL 16-1/2IN EL CONCEALED W/SEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOWL 16-1/2IN EL CONCEALED W/SEAT

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS3075120.02
  • Mfr. Model # 3075120.02
  • UNSPSC # 30181511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Mounting Style Floor Mount
  • Item Bowl
  • Water Surface Area 9" x 8"
  • Standards CSA B45.1-08
  • Rim Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list