!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOW SAW, WELDED TUBE HANDLE, TENSION LEVER, 4 TPI, 30 IN BLADE LENGTH, COLD-ROLLED STEEL

BOW SAW, WELDED TUBE HANDLE, TENSION LEVER, 4 TPI, 30 IN BLADE LENGTH, COLD-ROLLED STEEL

STANLEY

BOW SAW, WELDED TUBE HANDLE, TENSION LEVER, 4 TPI, 30 IN BLADE LENGTH, COLD-ROLLED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOW SAW, WELDED TUBE HANDLE, TENSION LEVER, 4 TPI, 30 IN BLADE LENGTH, COLD-ROLLED STEEL

BOW SAW, WELDED TUBE HANDLE, TENSION LEVER, 4 TPI, 30 IN BLADE LENGTH, COLD-ROLLED STEEL

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT15-453
  • Mfr. Model # 15-453
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

This 30-inch bow saw has a welded metal tube handle. The blade is 30 inches in length, with four teeth per inch, and made from high-quality cold-rolled steel. The saw features rivet attachments for the blade.

Technical Specs

  • Item 30" Bow Saw
  • Blade Material High-Quality, Cold-Rolled Steel
  • Features Tension Lever Provides Clearance to Help Protect Fingers when Changing Blade
  • Hand Saw Product Type Bow Saw
  • Includes Saw Only
  • Teeth per Inch 4
  • Blade Length 30"
  • Blade Width Not Rated
  • Frame Material Welded Tubing
  • Handle Material Metal
  • Replaceable Blade Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list