!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOW SAW 21

BOW SAW 21

STANLEY

BOW SAW 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOW SAW 21

BOW SAW 21

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT15-449
  • Mfr. Model # 15-449
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Tension lever provides clearance to protect fingers when changing blades. Blade fastened with rivets that remain attached during blade changes. Frames manufactured from welded tubing for added strength and durability. Saw blades are made with high quality cold rolled steel.

Technical Specs

  • Item 21" Bow Saw
  • Blade Material High-Quality, Cold-Rolled Steel
  • Frame Material Welded Tubing
  • Includes Saw Only
  • Blade Length 21"
  • Blade Width Not Rated
  • Handle Material Plastic/Rubber
  • Teeth per Inch 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list