Skip Content
BOUND BOOK  TRANSIT POLY COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUND BOOK TRANSIT POLY COVER

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR300
  • Mfr. Model # 300
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Outdoor Book. The professional's Bound Book - the only books manufactured with true outdoor durable components. The cover, the paper, the sewn-in pages, even the glue is designed to survive the elements. This is a PolyDura Hard Bound Field book with 4-3/4 in x 7-1/2 in sewn pages.

Technical Specs

  • Item All Weather Book
  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Polydura
  • Binding Sewn Bound
  • Paper Weight 32 lbs.
  • Number of Sheets 80
  • Paper Color White
  • Cover Color Yellow
  • Rule Transit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list