Skip Content
BOUND BOOK POLY COVER LEVEL PAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUND BOOK POLY COVER LEVEL PAGES

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR310
  • Mfr. Model # 310
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Bound Book
  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Polydura
  • Binding Sewn Bound
  • Rule Level
  • Number of Sheets 80
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list