!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOUND BOOK NUMBERED JOURNAL FAB CVR

BOUND BOOK NUMBERED JOURNAL FAB CVR

RITE IN THE RAIN

BOUND BOOK NUMBERED JOURNAL FAB CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOUND BOOK NUMBERED JOURNAL FAB CVR

BOUND BOOK NUMBERED JOURNAL FAB CVR

RITE IN THE RAIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIR390NF
  • Mfr. Model # 390NF
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Field Book, Fabrikoid, Hard Bound. Rite in the Rain bound, numbered page books. They have 160 consecutively numbered pages (80 sheets): furthermore, these books meet E.P.A. field book requirements for legal defensibility. 4-3/4 in x 7-1/2 in sewn Pages.

Technical Specs

  • Item All Weather Book with Numbered Pages
  • Number of Sheets 80
  • Sheet Size 4-3/4" x 7-1/2"
  • Paper Colour White
  • Cover Material Fabrikoid
  • Rule Journal
  • Paper Weight 32 lbs.
  • Binding Bound with Sewn Pages
  • Cover Colour Yellow
  • Standards E.P.A. Field Book Requirements for Legal Defensibility

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list