Skip Content
Discontinued with Replacement
BOUND BOOK NUMBERED FIELD FAB COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOUND BOOK NUMBERED FIELD FAB COVER

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR350NF
  • Mfr. Model # 350NF
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Suggested Replacement Product
BOUND BOOK FIELD FABRIKOID COVER

Your Price: NA

Product Details

Field Book. 160 consecutively numbered pages (80 sheets). Meet E.P.A. field book requirements for legal defensibility. Fabrikoid Hard Bound Field book with 4-3/4 in x 7-1/2 in sewn Pages. Classic Case Bound yet very durable!

Technical Specs

  • Item All Weather Book with Numbered Pages
  • Standards E.P.A. Field Book Requirements for Legal Defensibility
  • Binding Bound with Sewn Pages
  • Rule Field
  • Cover Material Fabrikoid
  • Number of Sheets 80
  • Sheet Size 4-3/4" x 7-1/2"
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list