Skip Content
BOUND BOOK METRIC FIELD FAB COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUND BOOK METRIC FIELD FAB COVER

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR360F
  • Mfr. Model # 360F
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.65 lbs

Product Details

Field Book, Fabrikoid Hard Bound. Manufactured with true outdoor durable components. The cover, the paper, the sewn-in pages and glue is designed to survive the elements. 4-3/4 in x 7-1/2 in sewn pages. Classic Case Bound yet very durable!

Technical Specs

  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Fabrikoid
  • Binding Sewn Bound Book
  • Rule Metric Field
  • Number of Sheets 80
  • Item All Weather Book
  • Paper Color White
  • Paper Weight 32 lbs.
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list