BOUND BOOK KIT JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOUND BOOK KIT JOURNAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR390F-KIT
  • Mfr. Model # 390F-KIT
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Notebook Kit
  • Sheet Size 4-3/4" x 7-1/2"
  • Binding Sewn
  • Includes RIRC980 Cordura Cover, RIR390F Bound Book Journal, RIR97 All-Weather Pen
  • Cover Material Fabrikoid
  • Number of Sheets 80
  • Rule Journal
  • Paper Weight 32#
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list