BOUND BOOK JOURNAL FABRIKOID COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOUND BOOK JOURNAL FABRIKOID COVER

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR390F
  • Mfr. Model # 390F
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.65 lbs

Product Details

The professional's Bound Book - the only books manufactured with true outdoor durable components. The cover, the paper, the sewn-in pages, even the glue is designed to survive the elements. This is a Fabrikoid Hard Bound Field book with 4-3/4 in x 7-1/2 in sewn pages.

Technical Specs

  • Sheet Size 4-3/4" x 7-1/2"
  • Binding Sewn Bound Book
  • Cover Material Fabrikoid
  • Number of Sheets 80
  • Rule Journal
  • Item All Weather Book
  • Cover Color Yellow
  • Paper Weight 32 lbs.
  • Paper Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list