Skip Content
BOUND BOOK  BLANK FABRIKOID COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOUND BOOK BLANK FABRIKOID COVER

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR330F
  • Mfr. Model # 330F
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Field Book, Fabrikoid Hard Bound. The professional's Bound Book manufactured with true outdoor durable components. The cover, the paper, the sewn-in pages and glue is designed to survive the elements. 4-3/4 in x 7-1/2 in sewn pages. Classic Case Bound yet very durable!

Technical Specs

  • Item All Weather Book
  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Fabrikoid
  • Binding Bound with Sewn Pages
  • Number of Sheets 80
  • Rule Blank
  • Paper Weight 32 lbs.
  • Cover Color Yellow
  • Paper Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list