Discontinued with Replacement
BOUND BK POLY CVR NUMBERED JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOUND BK POLY CVR NUMBERED JOURNAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR390N
  • Mfr. Model # 390N
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
BOUND BOOK POLY COVER JOURNAL PAGES

Your Price: NA

Technical Specs

  • Item Bound Book
  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Polydura
  • Binding Sewn
  • Number of Sheets 80
  • Rule Journal, Numbered
  • Paper Color White
  • Paper Weight 32#
  • Cover Color Yellow
  • Standards E.P.A. Field Book Requirements for Legal Defensibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list