BOULON HEX 7/8-9X5 GR.18-8 INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOULON HEX 7/8-9X5 GR.18-8 INOX

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF06AH7/8X5
  • Mfr. Model # 06AH7/8X5
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.76 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 85,000 psi
  • Rockwell Hardness B80 Min.
  • Head Height 35/64"
  • Head Width 1-5/16"
  • Fastener Finish Plain
  • Fastener Length 5"
  • Fastener Industry Standards ASTM F593
  • Dia./Thread Size 7/8"-9
  • Min. Thread Length 2 po
  • Basic Material Stainless Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list