Skip Content
BOULON HEX 3/8X1 INOX 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOULON HEX 3/8X1 INOX 316

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF06EH3/8X1
  • Mfr. Model # 06EH3/8X1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.8 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 100,000 psi
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness B95 Min.
  • Head Height 15/64"
  • Head Width 9/16"
  • Thread Direction Right Hand
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 1"
  • Screw Industry Standards ASTM F593
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Min. Thread Length 1 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list