Skip Content
BOULON HEX 3/8-16X7 GR.2 NOIR 3/8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOULON HEX 3/8-16X7 GR.2 NOIR 3/8X7

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC069-511
  • Mfr. Model # 069-511
  • UNSPSC # 27112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grade 2 cap screw, UNC, plain. Size 3/8 x 7 inches.

Technical Specs

  • Fastener Length 7"
  • Rockwell Hardness B80 - B100
  • Proof Load 55,000 PSI
  • System of Measurement Inch
  • Item Hex Head Cap Screw
  • Tensile Strength 74,000 PSI
  • Head Type Hexagonal
  • Basic Material Steel
  • Dia./Thread Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list