BOUFFANT POLYPRP YELLOW 24IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOUFFANT POLYPRP YELLOW 24IN 100/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3EZD5
  • Mfr. Model # 3EZD5
  • UNSPSC # 42131604
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.68 lbs

Product Details

Bouffant Cap, Size Universal, Yellow, Diameter 24 In., Lightweight Polypropylene, Package Quantity 100

Technical Specs

  • Item Bouffant Cap
  • Package Quantity 100
  • Size Universal
  • Colour Yellow
  • Material Lightweight Polypropylene
  • Diameter 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list