Skip Content
BOUFFANT POLYPROP BLUE 28IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUFFANT POLYPROP BLUE 28IN 100/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3EZD3
  • Mfr. Model # 3EZD3
  • UNSPSC # 42131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

Bouffant Cap, Size Universal, Blue, Diameter 28 In., Lightweight Polypropylene, Package Quantity 100

Technical Specs

  • Colour Blue
  • Item Bouffant Cap
  • Size Universal
  • Package Quantity 100
  • Material Lightweight Polypropylene
  • Diameter 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list