Skip Content
BOUFFANT CPS PP NONWVN 24 RD 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUFFANT CPS PP NONWVN 24 RD 100/PK

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON170R24
  • Mfr. Model # 170R24
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Material Polypropylene
  • Item Bouffant
  • Size 24"
  • Diameter 24"
  • Package Quantity 100
  • Standards n/a
  • Package Type 100 Bouffants x 10 Bags = 1000 Bouffants Per Case
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list