Skip Content
BOUFFANT CAPS PP NONWOVEN 18IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOUFFANT CAPS PP NONWOVEN 18IN RED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON170R18
  • Mfr. Model # 170R18
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Item Bouffant
  • Material Polypropylene
  • Size 18"
  • Diameter 18''
  • Package Quantity 100
  • Standards n/a
  • Package Type 100 Bouffants x 10 Bags = 1000 Bouffants Per Case
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list