BOUFFANT CAPS PP NONWOVEN 18IN GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOUFFANT CAPS PP NONWOVEN 18IN GRN

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON170G18
  • Mfr. Model # 170G18
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Item Bouffant
  • Material Polypropylene
  • Size 18"
  • Diameter 18''
  • Package Quantity 100
  • Metal Detectable No
  • Standards n/a
  • Package Type 100 Bouffants x 10 Bags = 1000 Bouffants Per Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list