Skip Content
BOTTOM OUTLET IMMERSION HEATER,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTTOM OUTLET IMMERSION HEATER,240V

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E930
  • Mfr. Model # 2E930
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item Bottom Outlet Immersion Heater
  • Includes Bronze Flange for Mounting in a 2-7/16" Dia. Hole
  • Sheath Material Copper
  • Enclosure Type Terminal
  • Phase 1
  • Overall Length 12-1/5"
  • Watts 5000
  • Watt Density 44 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list