Skip Content
BOTTOM LIFT AND ROLLER BRACKET,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTOM LIFT AND ROLLER BRACKET,PK 2

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVC8
  • Mfr. Model # 5MVC8
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish Zinc Plated
  • For Use With 1-3/8" to 2" Doors and 2 or 3" Track
  • Material Steel
  • Item Bottom Lift and Roller Bracket
  • Type Bottom Bracket, 1-3/8" Door, Headed Pin
  • Package Quantity 2
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list