Skip Content
BOTTLES CHEMICAL MIXING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLES CHEMICAL MIXING

TOLCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UY28
  • Mfr. Model # 2UY28
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Use with thin, flowing products only. Graduated in one quarter oz. and 5 mL increments. Design is manual squeeze and pour. Includes 38mm gallon adaptor.

Technical Specs

  • Features Manual Squeeze and Pour, Dispenses Up to 3 oz. (90ml)
  • Item Chemical Mixing Dispenser
  • Includes 38mm Gallon Adaptor
  • Spray Bottle Fill Rate 1 gpm
  • Fills Bottles
  • Number of Chemicals Dispensed 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list