Skip Content
BOTTLE, WIDE MOUTH, PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE, WIDE MOUTH, PK 24

WHEATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DD93
  • Mfr. Model # 8DD93
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Item Bottle
  • Mouth Wide
  • Diameter 54mm
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Body Color Amber
  • Labware Closure Color White Clear
  • Labware Basic Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list