Skip Content
BOTTLE WIDE MOUTH AMBER UV 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOTTLE WIDE MOUTH AMBER UV 8 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTL-UVW8
  • Mfr. Model # BTL-UVW8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # 2721
  • Shipping Weight 1.0 lbs

Product Details

General-purpose plastic bottle for storage or shipping. Bottle and cap is constructed of FDA compliant materials. Wide mouth amber plastic bottle protects light or UV-sensitive solutions. Constructed of low-density polyethylene (LDPE). Includes standard threaded polypropylene (PP) cap.

Technical Specs

  • Capacity 8 oz.
  • Height 5"
  • Depth 2.25"
  • Item UV Amber Plastic Bottle
  • Width 2.25"
  • Closure Material Polypropylene
  • Mouth Wide Mouth
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Body Material LDPE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List